This product requires certification to purchase.

Deep Rough In Extension Kit for PF4001LS in Brushed Gold

PROFLO®

Deep Rough In Extension Kit for PF4001LS in Brushed Gold

  • Fast #
  • Part #ACF4001EXTBG
  • Item #9860236
  • Manufacturer Part #ACF4001EXTBG
4.1 out of 5 Customer Rating
Brand image
PROFLO®

Deep Rough In Extension Kit for PF4001LS in Brushed Gold

  • Fast #
  • Part #ACF4001EXTBG
  • Item #9860236
  • Manufacturer Part #ACF4001EXTBG
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Brand Model Compatibility
PF4001LS
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Part Type
Extension Kit
Material
Brass, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
781889894989