3-1/2 in. Brass Seat and Spring Kit for PFLL1414MCP

You last purchased this on
 
PROFLO®

Devonshire® 3-1/2 in. Brass Seat and Spring Kit for PFLL1414MCP

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Devonshire® 3-1/2 in. Brass Seat and Spring Kit for PFLL1414MCP

  • Fast #
  • Part #OBPF2680026
  • Item #1227012
  • Manufacturer Part #141191
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Seat and spring set (2 each)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
Application:
Residential
Collection:
Devonshire®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Seat
Fits Brand:
PROFLO
Fits Model:
PFLL1414MCP
Handle Type:
Lever
Height:
3/4 in
IAPMO Listed -:
Yes
Length:
3-1/2 in
MA Approved -:
No
Material:
Brass
NSF:
NSF 61
WaterSense Labeled:
No
Width:
2-22/25 in