DESCRIPTION

  • Chrome
  • With 3/4" x 1/2" face bushing

PROFLO® Diecast Diverter Bath Spout Rear

PF1093

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
5-3/16 in
Material
Diecast
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$20.19
EACH
  • QUANTITY