DESCRIPTION

  • Chrome
  • Diecast construction

PROFLO® Diecast Diverter Spout 1/2 Nose Connector

PF1095

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
5-3/16 in
Material
Zinc
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$18.63
EACH
  • QUANTITY