1/4 x 4-1/5 in. Garbage Disposal Wrench (Pack of 4)

You last purchased this on
 
PROFLO®

1/4 x 4-1/5 in. Garbage Disposal Wrench (Pack of 4)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/4 x 4-1/5 in. Garbage Disposal Wrench (Pack of 4)

  • Fast #
  • Part #PFDW4
  • Item #7490967
  • Manufacturer Part #PFDW4
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Chrome Plated Zinc
  • One year limited warranty
  • Requires Certification

Specifications

Capacity:
4-1/5 in
GSA Approved:
No
Length:
1/4 in
Material:
Steel
Number of Tools Included:
1
Origin:
Domestic
Package Quantity:
Pack of 4
UL Listed:
Yes
WrenchType:
Garbage Disposal