DESCRIPTION

  • Max deck thickness: 1-9/16"

PROFLO® Bartlett Double Lever Handle Trim Roman Tub Faucet 3-Piece

PF4870

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Bartlett
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Spout Height
5-1/2 in
Spout Reach
7-3/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$168.65
EACH
  • QUANTITY