DESCRIPTION

  • Four inch knock-out center set faucet holes (field drilled)
  • Includes white baked enamel steel angle legs
  • Molded of super compressed composite
  • Mounting block for clamp on faucet: PFLTBLK
  • Size: 40" x 24"

PROFLO® Double Laundry Sink

PFLT4024

Installation Type:

SPECIFICATIONS

ADA Compliant
No
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Faucet Installation
2 Hole
Installation Type
Freestanding
Number Of Bowls
2
Overall Sink Size
40 in x 24 in

Starting at
$225.25
EACH
  • QUANTITY