Double Lever Handle Roman Tub Faucet in Brushed Nickel 3-Piece

This product has been replaced by

PROFLO® Brushed Nickel Two Handle Roman Tub Faucet Trim Only
PROFLO® Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #PF6870BN
You last purchased this on
 
PROFLO®

Double Lever Handle Roman Tub Faucet in Brushed Nickel 3-Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Brushed Nickel Two Handle Roman Tub Faucet Trim Only
PROFLO® Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #PF6870BN
PROFLO®

Double Lever Handle Roman Tub Faucet in Brushed Nickel 3-Piece

  • Fast #
  • Part #PF7870BN
  • Item #4334986
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1M
Application:
Residential
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
6 in - 12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Tub Faucet
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
7 in
Material:
Metal
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/4 in
Trim Only:
No
Tub Spout Reach:
7-3/4 in
WaterSense Labeled:
No