DESCRIPTION

  • All metal construction
  • Color/Finish: Polished Chrome
  • Concealed screw
  • Mounting hardware included

PROFLO® Double Robe Hook

PFLLDRH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
1-1/2 in
Height
1-3/8 in
IAPMO Listed
No
Installation Type
Concealed Screw
Width
2-1/4 in

Starting at
$4.45
EACH
  • QUANTITY

DOCUMENTS