DESCRIPTION

  • ABS construction
  • For use on SCH 40 pipe
  • Maximum safe load of 50 lbs
  • Maximum temperature rating 240° F
  • Nail holes on all 4 sides for attachment at various angles and pipe runs
  • Nails included
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO DWV J Hook With Nail White

PF3384

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Fits Pipe Size
1-1/2 in
Material
Plastic
Material Type
ABS