DESCRIPTION

  • Brass body
  • Brass slip ring
  • Diecast nut

PROFLO® FIP x Slip Joint Trap Adapter

PF2050

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Slip
End Connections
FIP x Slip
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Brass