1.28 gpf Elongated Two Piece Toilet in White
Edgehill 1.28 gpf Elongated Two Piece Toilet in White
Product Details
This product includes
PROFLO® Elongated Toilet Bowl in White
Part #PF9401WH
PROFLO® 1.28 gpf Lined Toilet Tank in White
Part #PF9412UWH
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- This two-piece toilet combo consists of: PF9401WH (bowl) and PF9412UWH (tank)
- Flush Type: Gravity fed, jetted box rim
- Toilet Bowl Height: 16-1/8 in (ADA Compliant bowl)
- Rough-In Dimension: 12 in
- Elongated toilet bowl shape; providing extra room front-to-back
- Flow Rate: 1.28 gpf (WaterSense Certified tank)
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
- Trip lever placed on left-hand side of the tank
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B651
- Collection:
- Edgehill
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 30-1/8 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 27 in
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Width:
- 17-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- PFEHC212HEIWH
- WaterSense Labeled:
- Yes
- Width:
- 17-3/4 in