1.28 gpf Toilet Tank in White

You last purchased this on
 
PROFLO®

Edgehill 1.28 gpf Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Edgehill 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #PF9412FWHC
  • Item #9048462
  • Manufacturer Part #PF9412FWHC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WaterSense Certified (1.28 GPF); conserves water while delivering high flush performance
  • Constructed from 'grade A' vitreous china
  • Actuated with a left-hand trip lever located on the side of the tank
  • ASME Specifications: ASME A112.19.2
  • IAPMO Listed
  • Designed for installation with a 12" rough-in application
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2M
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651
Collection:
Edgehill
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-3/8 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
14 in
IAPMO Listed -:
No
Length:
8-3/8 in
MA Approved -:
Yes
Material:
Vitreous China
NSF Certified:
No
Toilet Installation:
Floor Mount
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-3/4 in