Elongated Open Front Toilet Seat
Elementary Elongated Open Front Toilet Seat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 120-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Children’s seat
- Solid plastic construction with antimicrobial agent
- Open front less cover
- External self–sustaining check hinge holds seat in any raised position up to 11° beyond vertical
- Large, molded in bumpers
- Slip resistant pads
Specifications
- Collection:
- Elementary
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 18-18/25 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front