Elongated Open Front Commercial Toilet Seat without Cover in White
Elongated Open Front Commercial Toilet Seat without Cover in White
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Open front less cover
- External check hinge
- Heavy weight molded solid plastic
- Slip resistant pads
- Large, molded in bumpers
- Easy installation
Specifications
- ANSI:
- ANSI Z124.5
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 18-7/16 in
- MA Approved -:
- No
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Type:
- PFTSCOFE2000WH
- WaterSense Labeled:
- No
- Width:
- 14-3/8 in