PROFLO®

Elongated Open Front Toilet Seat in White

Part #PFTSCOF2000  |  Manufacturer Part #PFTSCOF2000WH

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bowl Shape: Elongated
  • Heavy weight molded solid plastic
  • Open front less cover
  • External self-sustaining check hinge holds seat in any raised position up to 11° beyond vertical
  • 304 Series stainless steel hardware
  • Easy installation
  • Large, molded in bumpers

Specifications

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Type: PFTSCOF2000WH

Frequently Purchased Together

+
+
+

Price for bundle

$0