24 in. Towel Bar in PVD Brushed Nickel
This product has been replaced by
Manufacturer Part #PF2997ZBN
Elysa 24 in. Towel Bar in PVD Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Metal construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Elysa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Hardware Included:
- Yes
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Metal
- Number of Bars:
- 1
- Overall Width:
- 26-3/16 in
- Projection:
- 2-3/16 in
- Type:
- MNOTB624BNP
- WaterSense Labeled:
- No