DESCRIPTION

  • Corrosion-proof
  • High density polyethylene
  • Shallow, one-piece design

PROFLO® Escutcheon in Polished Chrome

PFPE2

Diameter:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/4 in
End Connection 1
IPS
Faucet Connection
IPS
Fits Pipe Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic

Starting at
$0.29
EACH
  • QUANTITY