5/8 x 30 in. Hose in Chrome
Eterna 5/8 x 30 in. Hose in Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Eterna
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Hose
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Height:
- 4-19/20 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Rubber
- WaterSense Labeled:
- No
- Width:
- 4-19/20 in