DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9

Extra Heavy Carbon Steel Weld Cap

GWXCAP

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-234
End Connection 1
Weld
Fitting Size 1
8 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
8 in
Type
Straight