DESCRIPTION

  • AA arrestors are suitable for 1-3 fixture units per PDI standard
  • Helps to eliminate shock waves generated in piping systems by sudden on/off changes in flow
  • In-line PEX connection
  • Maximum working pressure: 350 psi
  • Polypropylene piston
  • Temperature range: 33°F to 180°F

PROFLO® F1807 PEX 350 PSI Tee Water Hammer Arrestor

PFXWHAPT

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 1
PEX
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
350 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372

Starting at
$26.21
EACH
  • QUANTITY

DOCUMENTS