DESCRIPTION

  • Acrylic
  • Cold

Proflo® Faucet Acrylic Handle Cold

PF141392PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Material
Acrylic

Starting at
$17.84
EACH
  • QUANTITY

DOCUMENTS