DESCRIPTION

  • Fits: PFLL1001M, PFLL1011M, PFLL2011M, PFLL2001M, PFLL2021M, PF2011M, PF2001M, PF1011M, PF1001M, PFLL41M, PFLL41SM, PFLL1011WFM, PFLL2011WFM, PFLL1011M30
  • Stem assembly for metal lever handle
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Faucet Ball Pack

PF141137PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
Lead Law Compliant
Yes
WaterSense Labeled
No

Starting at
$14.43
EACH
  • QUANTITY

DOCUMENTS