DESCRIPTION

PROFLO® Faucet Cold Lever Handle

PF655169

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever

Starting at
$16.89
EACH
  • QUANTITY