DESCRIPTION

PROFLO® Faucet Hot Lever Handle

PF655168

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever

Starting at
$16.89
EACH
  • QUANTITY