DESCRIPTION
PROFLO® Designer Faucet Repair Kit
PFTLBX
Brand Model Compatibility:
SPECIFICATIONS
- ADA Compliant
- No
- Brand Model Compatibility
- Proflo PF5209CP Lavatory Faucet
- CARB OTC LEED Compliant
- No
- Collection
- Designer
- GSA Approved
- No
- IAPMO Listed
- No
- NSF Certified
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday