Faucet Seat and Ring in Polished Chrome
Faucet Seat and Ring in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Seat and Spring Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Product Type:
- Seat, Ring
- Type:
- LIN653399
- WaterSense Labeled:
- No