DESCRIPTION

  • Quarter-turn design

PROFLO® Female Compact x OD Quarter Turn Straight

PFXQSF22C

Valve Size:

3/8 in

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Female Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Valve Operator
Quarter Turn
Valve Size
3/8 in
Valve Type
Straight Supply Stop Valves

Starting at
$24.81
EACH
  • QUANTITY