DESCRIPTION

  • Brass construction
  • Lever handle
  • Not for use at or below ground level
  • One piece design
  • Suitable for natural, manufactured, mixed liquefied petroleum, L.P. gauges/air mixtures

PROFLO® Female Iron Pipe x Flare 1-Piece Lever Handle Gas Ball Valve

PF9281FD

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
OD Flare
IsAcceptableImage
Material
Brass
Valve Body Style
1 piece
Valve Operator
Lever
Valve Size
1/2 in

Starting at
$13.14
EACH
  • QUANTITY