DESCRIPTION

  • Brass body
  • Chrome plated
  • Machined in one piece from extruded brass bar stock
  • Multi-turn design
  • Multi-turn straight stop

PROFLO® Female Iron Pipe x Open Diameter Compact Straight Stop Chrome Plated

PFXST2C

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1-05
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Operator
Multi Turn
Valve Size
3/8 in
Valve Type
Straight Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$12.31
EACH
  • QUANTITY