DESCRIPTION

  • Brass stem and body
  • Chrome Plated
  • Machined in 1 piece from extruded brass bar stock
  • Metal handle

PROFLO® Female Iron Pipe x Open Diameter Quarter Turn Angle Valve

PFXQAT2C

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1-05
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
Compression
Handle Material
Metal
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Quarter Turn
Valve Size
3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$12.87
EACH
  • QUANTITY