DESCRIPTION

  • 3/4''
  • Brass
  • Female hose thread

PROFLO® FHT Garden Cap

PFXGHCF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FHT
Fitting Size 1
3/4 in
Lead Law Compliant
Yes
Size
3/4 in