Fill Valve Assembly for PF5112 Series Tanks
Fill Valve Assembly for PF5112 Series Tanks
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Adjustable to fit most tanks
- Anti-siphon
- For PF5112 series tanks
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- PF5112
- Material:
- Plastic
- Product Type:
- Fill Valve Assembly
- WaterSense Labeled:
- No