• Cart

DESCRIPTION

  • Connection: 3/4" FIP X 3/4" FIP
  • High strength stainless steel braid and reinforced inner core
  • Pressure: up to 125 psi
  • Temperature rating: 40°F to 140°F
  • UPC certified

PROFLO® FIP Stainless Steel Water Heater Flex Connector

PFX1462

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2009
CSA Certified
CSA B125.6-09
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel

Starting at
$17.7
EACH
  • QUANTITY