DESCRIPTION

  • Rubber washer included

PROFLO® FIP x FHT Brass Hose Adapter

PFXFFBRHAFF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FHT
End Connections
FIP x FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass