DESCRIPTION

  • Can be padlocked to prevent unauthorized use
  • Drains below the frost line once hydrant is shut off
  • Frostproof
  • Lever control with variable flow
  • Made in USA
  • One inch galvanized rustproof pipe
  • Solid brass hose adapter

PROFLO® FIP x FHT Bury Freezeless Yard Hydrant

PFXEM75

Valve Size:

SPECIFICATIONS

Depth
2 ft
End Connection 1
FIP
End Connection 2
FHT
End Connections
FIP x FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Length
28 in
Valve Size
2 in

Starting at
$90.4
EACH
  • QUANTITY