DESCRIPTION

  • Hose thread connection requires a rubber washer inserted prior to installation, washer included
  • Knurled grip for ease of tightening and removing
  • Swivel garden hose nut makes installation easy

PROFLO® FIP x FHT Hose Swivel Brass Adapter

PFXFFHSDFN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Commercial, Residential
End Connection 1
FIP
End Connection 2
FHT
End Connections
FIP x FHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
75 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic