DESCRIPTION

  • Hose thread connection requires a rubber washer inserted prior to installation, washer included
  • Knurled grip for ease of tightening and removing
  • Swivel garden hose nut makes installation easy

PROFLO® FIP x FHT Hose Swivel Brass Adapter

PFXFFHSFFN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/4 in

    PFXFFHSFFN 

    $9.8
    $7.88
    Call for Pricing Call us for price $9.8 $7.88
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Commercial, Residential
End Connection 1
FIP
End Connection 2
FHT
End Connections
FIP x FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
75 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic