PROFLO FIP x FHT Hose Swivel PFXFFBRHSAF

DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO FIP x FHT Hose Swivel

PFXFFBRHSAF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
Size
3/4 in x 3/4 in