DESCRIPTION

  • All female hose thread connections require a rubber washer, not included

PROFLO® FIP x MHT Brass Hose Adapter

PFXFMHDFN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Commercial, Residential
End Connection 1
FIP
End Connection 2
MHT
End Connections
FIP x MHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
75 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Size
1/2 in x 3/4 in
Type
Reducing