FIPT x MIPT Radiator Valve 3/4 in. Angle 15 psi

You last purchased this on
 
PROFLO®

FIPT x MIPT Radiator Valve 3/4 in. Angle 15 psi

  • Fast #
  • Part #PF437F
  • Item #2639478
  • Manufacturer Part #UB-437F
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

FIPT x MIPT Radiator Valve 3/4 in. Angle 15 psi

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Phenolic bronze construction
  • Size 3/4 in
  • For use on heating applications
  • 60 psi non-shock, hot water angle valve
  • Max Pressure: 15 psi WSP
  • Includes nut and tailpiece
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B-125.1
End Connection 1:
FIPT
End Connection 2:
MIPT
End Connections:
FIPT x MIPT
Material:
Bronze
Pressure - Maximum:
15 psi
Valve Body Style:
Angle
Valve Size:
3/4 in
Valve Type:
Radiator Valve
WaterSense Labeled:
No