DESCRIPTION

  • Brass construction

PROFLO® Flared x FIP Brass Union

PFFFUE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
FIP
End Connections
Flared x FIP
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Fitting Type
Reducing
Material
Brass