DESCRIPTION

  • Fits PVC couplings or fitting hubs
  • Flange dimension: 12" x 12"
  • Floor mounted
  • For light traffic areas
  • Grate sold separately
  • PVC construction

PROFLO® Floor Sink (Less) Grid

PF4285

Drain Opening:

SPECIFICATIONS

Depth
5-3/4 in
Drain Opening
4 in
Material
Plastic
Maximum Temperature
160
Overall Sink Size
12 in x 12 in x 5-3/4 in
Width
12 in

Starting at
$60.64
EACH
  • QUANTITY