DESCRIPTION

  • Acid resistant, porcelain finish
  • Aluminum dome strainer included
  • Cast iron construction
  • Flange dimension: 12" x 12"
  • Floor mounted
  • Grate sold separately
  • No hub connection

PROFLO® 12 x 12 in. Floor Sink with Strainer

PF906K

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
6-1/4 in
Drain Opening
2 in
End Connection 1
No Hub
Material
Cast Iron
Overall Sink Size
12 in x 12 in

Starting at
$136.18
EACH
  • QUANTITY