DESCRIPTION

  • Fits most conventional front mount tanks
  • For PF1400 series left hand tanks

PROFLO® Flush Lever for PFCT/PF5112

PF5112TL

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.74
EACH
  • QUANTITY