Flush Lever for Proflo PF1612 Tank
Flush Lever for Proflo PF1612 Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Proflo PF1612 Tank
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- WaterSense Labeled:
- No