Folsom 46-1/2 x 27 in. Soaker Alcove Bathtub with Left Drain in White

Part #PFB46LWH  |  Item #7306253  |  Manufacturer Part #PFB46LWH

Call for Pricing

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 5
  • Pallet: 10

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from enameled steel
  • Designed to be installed in a 3-wall alcove application
  • Slip resistant textured bottom
  • Drain located on left of the tub (drain trim not included)
  • Overall Size: 46-1/2" x 27-1/2" x 15-1/4"
  • ASME Specifications: ASME A112.19.1
  • CUPC Certified

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.4M

ASME Specifications: ASME A112.19.1, ASME A112.19.4M

Above Floor Rough: No

Application: Residential

Basin Length: 44-1/2 in

Basin Shape: Rectangle

Basin Width: 20-1/8 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2-2018

Collection: Folsom

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left

Drain Opening: 2-1/8 in

GSA Approved: No

Installation Type: 3 Wall Alcove

Material: Steel

NSF Certified: No

Number of Occupants: 1

Overall Height: 15-1/4 in

Overall Length: 46-1/2 in

Overall Width: 27 in

Overflow Type: Round

Size: 46-1/2 in x 27-1/2 in x 15-1/4 in

Soaking Depth: 12-3/8 in

Tub Depth: 11-3/4 in

UL Listed: No

WaterSense Labeled: No

Weight: 48

cUPC Certified: Yes