Folsom 60 x 30 in. Alcove Bathtub with Left Drain in White

Part #PFB15CDLWH  |  Item #7306261  |  Manufacturer Part #PFB16CDLWH

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from enameled steel
  • Designed to be installed in a 3-wall alcove application
  • Slip resistant textured bottom
  • Drain located on left of the tub (drain trim not included)
  • Overall Size: 60" x 30" x 16-5/8"
  • ASME Specifications: ASME A112.19.1
  • ASME Specifications: ASME A112.19.1

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.4M

ASME Specifications: ASME A112.19.4M

Above Floor Rough: No

Application: Residential

Basin Shape: Rectangle

Basin Width: 23-3/8 in

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Collection: Folsom

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left

GSA Approved: No

Installation Type: 3 Wall Alcove

Material: Enameled Steel

NSF Certified: No

Number of Occupants: 1

Overall Height: 16-5/8 in

Overall Length: 60 in

Overall Width: 30 in

Size: 60 in x 30 in x 16-5/8 in

Soaking Depth: 13-7/8 in

Tub Depth: 15 in

UL Listed: No

WaterSense Labeled: No

Weight: 74

cUPC Certified: No