Folsom
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Constructed from enameled steel
- Designed to be installed in a 3-wall alcove application
- Slip resistant textured bottom
- Drain located on right of the tub (drain trim not included)
- Overall Size: 60" x 30" x 16-5/8"
- ASME Specifications: ASME A112.19.1
- CUPC Certified
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.4M
- ASME:
- ASME A112.19.4M, ASME A112.19.1
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Depth:
- 15-3/4 in
- Basin Length:
- 55 in
- Basin Shape:
- Oval
- Basin Width:
- 23-3/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 33 gal
- Collection:
- Folsom
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Material:
- Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 16-5/8 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Soaking Depth:
- 13-1/4 in
- UL Listed:
- No
- Weight:
- 78 lb
- cUPC Certified:
- Yes