DESCRIPTION

  • Copper bonded, 14 gauge steel
  • Positions copper water supplies for sinks, water closets, and other fixtures
  • With 1/2", 3/4" or 1" holes

PROFLO® Galvanized Plate Bracket 1-3/8 in. Holes Flat

PFGB

Manufacturer Part #: 103-18PF

Length:

SPECIFICATIONS

Coating
Galvanized
Fits Pipe Size
1/2 in - 3/4 In
Length
20 in
Material
Steel

Print

DOCUMENTS